Apply to be a TradeMaster!
Main product image of 1/2" 3-Function Commercial Transfer Valve Trim Kit (Sweat), 3360
Magnifying glass
Hover image to zoom

1/2" 3-Function Commercial Transfer Valve Trim Kit (Sweat), 3360

Brand:
Moen
SKU:
3360
Rating:
(0)
Q&A:
(0)
1/2" 3-Function Commercial Transfer Valve Trim Kit (Sweat), 3360
Magnifying glass
Hover image to zoom
$194.67 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Features:
  • Directs water flow to multiple showering functions
  • 5 year limited warranty
  • Cartridge type: durable ceramic cartridge
  • Connection size: 1/2"
  • Connection type: CC
  • No. of ports: four
  • Three distinct functions

Specs

–
Connection Size:

1/2"

Connection Type:

Sweat

Number of Outlets:

4

Material:

Brass

Product Type:

Transfer Valve

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy