Pros, Join Our TradeMaster Program!
Description
Features:
  • Built on the Moen M–PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: CC
  • Type of function: two independent 1 shared
  • Must be used with : Posi–Temp or Moentrol valve
Read more
Specs
Connection Size:
1/2"
Connection Type:
Sweat
Material:
Brass
Product Type:
Transfer Valve
Warranty:
5 Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.