Apply to be a TradeMaster!
Main product image of Engage Oil Rubbed Bronze 4 Function 5-1/2" Diameter Handheld Shower, 1.75 Gpm, 3636EPORB
Magnifying glass
Hover image to zoom

Engage Oil Rubbed Bronze 4 Function 5-1/2" Diameter Handheld Shower, 1.75 Gpm, 3636EPORB

Brand:
Moen
SKU:
3636EPORB
Rating:
(1)
Q&A:
(0)
Engage Oil Rubbed Bronze 4 Function 5-1/2" Diameter Handheld Shower, 1.75 Gpm, 3636EPORB
Magnifying glass
Hover image to zoom
$543.22 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Four-function 4-3/8" Diameter Spray Head Handshower
  • Vacuum Breaker
  • Sold Separately - Drop Ell Handheld Showerhead Connection For Installation Of Hose Against Shower Wall
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Flow Rate (GPM):

    1.75

    Finish:

    Oil Rubbed Bronze

    Flow Rate:

    1.75 GPM

    Product Type:

    Handshower

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    hand held

    I installed this handheld to enhance our shower experience, and it does not disappoint. With various settings and forceful water pressure it defines what a handheld shower device should be.
    TommyT
    Florida
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy