Apply to be a TradeMaster!
Main product image of Magnetix Eco-Performance Handshower, 6-Spray Pattern (Matte Black), 3662EPBL
Magnifying glass
Hover image to zoom

Magnetix Eco-Performance Handshower, 6-Spray Pattern (Matte Black), 3662EPBL

Brand:
Moen
SKU:
3662EPBL
Rating:
(0)
Q&A:
(0)
Magnetix Eco-Performance Handshower, 6-Spray Pattern (Matte Black), 3662EPBL
Magnifying glass
Hover image to zoom
$320.11 each
In Stock
In Stock
Get 98 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period Traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Matte black finish is the perfect complement to modern spaces
  • Six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Downpour; relaxing massage; massage; soothing massage; invigorating spray; rinse
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

–
Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Product Type:

Shower Head

Type:

Shower Head

Finish:

Matte Black

Max Flow (GPM):

1.75

Connection Size:

1/2"

Diameter (Inches):

5"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy