Shop Resideo Sale
Main product image of Eco-Performance 4-Function Massaging Hand Shower w/ Slide Bar (Brushed Nickel), 3667EPBN
Magnifying glass
Hover image to zoom

Eco-Performance 4-Function Massaging Hand Shower w/ Slide Bar (Brushed Nickel), 3667EPBN

Brand:
Moen
SKU:
3667EPBN
Rating:
(0)
Q&A:
(0)
Eco-Performance 4-Function Massaging Hand Shower w/ Slide Bar (Brushed Nickel), 3667EPBN
Magnifying glass
Hover image to zoom
$513.99 each
In Stock
In Stock
Get 35 Mon, Nov 16
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
Note: This product is not approved for installation in the following states: RI, NJ

"From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • combination spray for more variety; full spray; invigorating spray; targeted massage
  • included slide bar makes it easy to adjust the handheld shower height
  • sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Product Type:

Handshower

Flow Rate:

1.75 GPM

Application:

Bathroom

Finish:

Brushed Nickel

Flow Rate (GPM):

2

Hose Length:

69"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy