Apply to be a TradeMaster!
Main product image of Polished Nickel Traditional 4 Function Eco-performance Handheld Shower w/ Slide Bar 1.75 Gpm, 3667EPNL
Magnifying glass
Hover image to zoom

Polished Nickel Traditional 4 Function Eco-performance Handheld Shower w/ Slide Bar 1.75 Gpm, 3667EPNL

Brand:
Moen
SKU:
3667EPNL
Rating:
(0)
Q&A:
(0)
Polished Nickel Traditional 4 Function Eco-performance Handheld Shower w/ Slide Bar 1.75 Gpm, 3667EPNL
Magnifying glass
Hover image to zoom
$525.02 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel

Description

–
Note: This product is not approved for installation in the following states: RI, NJ

Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space

  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Four-function 4-3/8" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Included Slide Bar Makes It Easy To Adjust The Handheld Shower Height
  • Sold Separately - Drop Ell Handheld Showerhead Connection For Installation Of Hose Against Shower Wall
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Flow Rate:

    1.75 GPM

    Finish:

    Polished Nickel

    Product Type:

    Handshower

    Flow Rate (GPM):

    1.75

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy