Apply to be a TradeMaster!
Main product image of Oil Rubbed Bronze Traditional 4 Function Eco-performance Handheld Shower w/ Slide Bar 1.75 Gpm, 3667EPORB
Magnifying glass
Hover image to zoom

Oil Rubbed Bronze Traditional 4 Function Eco-performance Handheld Shower w/ Slide Bar 1.75 Gpm, 3667EPORB

Brand:
Moen
SKU:
3667EPORB
Rating:
(0)
Q&A:
(0)
Oil Rubbed Bronze Traditional 4 Function Eco-performance Handheld Shower w/ Slide Bar 1.75 Gpm, 3667EPORB
Magnifying glass
Hover image to zoom
$577.47 each
In Stock
In Stock
Get 15 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Note: This product is not approved for installation in the following states: RI, NJ

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Four-function 4-3/8" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Included Slide Bar Makes It Easy To Adjust The Handheld Shower Height
  • Sold Separately - Drop Ell Handheld Showerhead Connection For Installation Of Hose Against Shower Wall
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Flow Rate (GPM):

    1.75

    Flow Rate:

    1.75 GPM

    Finish:

    Oil Rubbed Bronze

    Product Type:

    Handshower

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy