Apply to be a TradeMaster!
Main product image of Eco-Performance Handshower w/ Slide Bar, 5-Spray Pattern (Matte Black), 3671EPBL
Magnifying glass
Hover image to zoom

Eco-Performance Handshower w/ Slide Bar, 5-Spray Pattern (Matte Black), 3671EPBL

Brand:
Moen
SKU:
3671EPBL
Rating:
(0)
Q&A:
(0)
Eco-Performance Handshower w/ Slide Bar, 5-Spray Pattern (Matte Black), 3671EPBL
Magnifying glass
Hover image to zoom
$490.83 each
In Stock
In Stock
Get 4 Tue, Oct 6

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Finish
Matte Black

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period Traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Matte black finish is the perfect complement to modern spaces five-function 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Pause; wide coverage; downpour; massage; rinse; full spray
  • Pause trickle function
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Included slide bar makes it easy to adjust the handheld shower height
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
Submittal
  • Double Check Valve: Included
  • Drop Ell: Sold Separately
  • Flow Rate: 1.75 Gpm (6.65 L/Min) Max.
  • Hose Length: 69"
  • Showerhead Functions: Five-Function
  • Showerhead Size: 4.5" Diameter Spray Head
  • Showerhead Type: Eco-Performance Handshower
  • Slide Bar: Not To Be Used As A Grab Bar
  • Slide Bar Length: 30"
  • Type Of Function: Pause; Wide Coverage; Downpour; Massage; Rinse; Full Spray

Specs

–
Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Max Flow (GPM):

1.75

Finish:

Matte Black

Hose Length:

69"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy