Apply to be a TradeMaster!
Main product image of Brushed Nickel 1 Function Handshower Eco-performance w/wall Bracket, 3865EPBN
Magnifying glass
Hover image to zoom

Brushed Nickel 1 Function Handshower Eco-performance w/wall Bracket, 3865EPBN

Brand:
Moen
SKU:
3865EPBN
Rating:
(0)
Q&A:
(0)
Brushed Nickel 1 Function Handshower Eco-performance w/wall Bracket, 3865EPBN
Magnifying glass
Hover image to zoom
$266.74 each
In Stock
In Stock
Get 10 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • One-function 4" Diameter Spray Head This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • Wall Bracket Included
  • Sold Separately - Drop Ell Handheld Showerhead Connection For Installation Of Hose Against Shower Wall
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Finish:

    Brushed Nickel

    Product Type:

    Shower

    Flow Rate (GPM):

    1.75

    Flow Rate:

    1.75 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy