Apply to be a TradeMaster!
Capstone 3f Handheld Shower w/ Grab Bar (Chrome), 40124

Capstone 3f Handheld Shower w/ Grab Bar (Chrome), 40124

Brand:
Moen
SKU:
40124-MOEN
Rating:
(0)
Q&A:
(0)
Capstone 3f Handheld Shower w/ Grab Bar (Chrome), 40124
$214.75 each
Backorder
Backorder
Get it Tue, Dec 29 - Fri, Jan 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • three-function combination spray for more variety 3.3" diameter spray head handshower
  • 59" hose length
  • required drop ell handheld showerhead connection is included for installation of hose against shower wall
  • included slide bar makes it easy to adjust the handheld shower height
  • 10 year limited warranty

Specs

–
Finish:

Chrome

Country of Origin:

China

Series:

Capstone

Product Type:

Handshower

Flow Rate (GPM):

1.5

Color:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy