Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone Cycling Trim Tub/Shower (Chrome), 40311CGR
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone Cycling Trim Tub/Shower (Chrome), 40311CGR

Brand:
Moen
SKU:
40311CGR
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Cornerstone Cycling Trim Tub/Shower (Chrome), 40311CGR
Magnifying glass
Hover image to zoom
$51.77 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
Overview:
  • Metal construction with chrome plated or LifeShine? Brushed Nickel finishes
  • tub/shower trim w/ slip fit tub spout
  • Twelve (12) individual boxes per master carton
  • Slip fit tub spout connects to 1/2" pipe with bottom 5/32" set screw
  • IPS tub spout connects to 1/2" mips pipe
  • Showerhead limited to 1.75 gpm (6.65 L/min) MAX at 80 psi
  • Features red/blue hot/cold temperature indicators

Features: Created for the rigorous demands of everyday living. Our best-value proposition with optional quick-install supply lines for fast installation and maximum return on investment. We support Cornerstone with our ten-year limited warranty.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • cycling
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty

Specs

–
Flow Rate (GPM):

1.75

Finish:

Chrome

Flow Rate:

1.75 GPM

Series:

Cleveland

Type:

Trim Kit

Connection Type:

Threaded

Connection Size:

1/2"

ADA:

Yes

Max Flow (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy