| Product Type: | Laundry / Utility Faucet |
|---|---|
| Valve Type: | Ceramic Disc |
| Approvals: | NSF/ANSI 61 Lead Free cUPC / IAPMO ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 |
| Series: | Cornerstone |
| Connection Size: | 1/2" |
| Warranty: | 10 Year Limited |
| Finish: | Chrome |
| ADA: | Yes |
| Flow Rate (GPM): | 1.5 |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Material: | Metal (Unspecified) |
| Finish Family: | Chrome |
| Number of Handles: | 2 |
| Connection Type: | IPS / NPT |
| Handle Style: | Lever |