Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone One-Function Showerhead (Chrome), 42018GR
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone One-Function Showerhead (Chrome), 42018GR

Brand:
Moen
SKU:
42018GR
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Cornerstone One-Function Showerhead (Chrome), 42018GR
Magnifying glass
Hover image to zoom
$25.24 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
Overview:
  • Fixed mount showerhead
  • Nonmetallic spray face and shell
  • Brass swivel ball assembly
  • Designed to deliver 1.75 gpm (6.6 L/min) at 80 psi

Features: From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-function
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Ten (10) year limited warranty against defects in materials and manufacturing workmanship

Specs

–
Product Type:

Showerhead

Flow Rate (GPM):

1.75

Finish:

Chrome

Type:

Trim Kit

Max Flow (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy