Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone One-Function Eco-Performance Showerhead (Chrome), 42018GR15
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone One-Function Eco-Performance Showerhead (Chrome), 42018GR15

Brand:
Moen
SKU:
42018GR15
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Cornerstone One-Function Eco-Performance Showerhead (Chrome), 42018GR15
Magnifying glass
Hover image to zoom
$25.69 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.5 MAX GPM

Description

–
Overview:
  • Fixed mount showerhead
  • Nonmetallic spray face and shell
  • Brass swivel ball assembly
  • GR15 suffix models are limited to 1.5 gpm (5.7 L/min) max

Features: Created for the rigorous demands of everyday living. Our best-value proposition with optional quick-install supply lines for fast installation and maximum return on investment. We support Cornerstone with our ten-year limited warranty.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • this eco performance showerhead conserves water without sacrificing performance
  • one-function
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Ten (10) year limited warranty against defects in materials and manufacturing workmanship

Specs

–
Finish:

Chrome

Flow Rate (GPM):

1.5

Product Type:

Showerhead

Type:

Trim Kit

Max Flow (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy