Apply to be a TradeMaster!
Main product image of 1/2" Rough-In Pressure Balance Valve (Sweat/Threaded w/ Stops), 45311
Magnifying glass
Hover image to zoom

1/2" Rough-In Pressure Balance Valve (Sweat/Threaded w/ Stops), 45311

Brand:
Moen
SKU:
45311
Rating:
(0)
Q&A:
(0)
1/2" Rough-In Pressure Balance Valve (Sweat/Threaded w/ Stops), 45311
Magnifying glass
Hover image to zoom
$128.14 each
In Stock
In Stock
Get 22 Wed, Nov 18

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
  • Brass construction
  • 1/4'' turn shut- off stops
  • 1/2'' connections: IPS - exterior
  • CC - interior
  • Pressure balancing 4 port cycling valve

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy