Apply to be a TradeMaster!
Main product image of 1/2" Rough-In Posi-Temp Pressure Balance Valve (Sweat/Threaded), 45312
Magnifying glass
Hover image to zoom

1/2" Rough-In Posi-Temp Pressure Balance Valve (Sweat/Threaded), 45312

Brand:
Moen
SKU:
45312
Rating:
(0)
Q&A:
(0)
1/2" Rough-In Posi-Temp Pressure Balance Valve (Sweat/Threaded), 45312
Magnifying glass
Hover image to zoom
$99.61 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat, Threaded Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
1/2" Rough-In Posi-Temp Pressure Balance Valve (Sweat/Threaded)

Specifications:
  • Brass construction
  • Valve Type: Cycling
  • 1/2'' connections:
    • IPS - exterior
    • CC - interior
  • 10 year limited warranty

Specs

–
Type:

Pressure Balancing Valve

Connection Size:

1/2"

Connection Type:

Sweat

Threaded

Number of Outlets:

4

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy