Apply to be a TradeMaster!
Main product image of Cleveland Faucet Edgestone Cycling Trim Tub/Shower (Chrome), 46301CGR
Magnifying glass
Hover image to zoom

Cleveland Faucet Edgestone Cycling Trim Tub/Shower (Chrome), 46301CGR

Brand:
Moen
SKU:
46301CGR
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Edgestone Cycling Trim Tub/Shower (Chrome), 46301CGR
Magnifying glass
Hover image to zoom
$106.11 each
In Stock
In Stock
Get 18 Wed, Nov 4

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Max Flow (GPM)
1.75 MAX GPM

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • tub/shower trim w/slip fit tub spout
  • Twelve (12) individual boxes per master carton
  • Slip fit tub spout connects to 1/2" pipe with bottom 5/32" set screw
  • Showerhead is limited to 1.75 gpm (6.6 L/min) at 80 psi
  • Features red/blue hot/cold temperature indicators

Features: From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Gracious and uncomplicated style features give the Edgestone collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Edgestone collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • lever handle makes it easy to adjust the water
  • cycling
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Ten (10) year limited warranty against defects in materials and manufacturing workmanship

Specs

–
Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Series:

Cleveland

Finish:

Chrome

Type:

Trim Kit

Connection Size:

1/2"

ADA:

Yes

Max Flow (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy