Apply to be a TradeMaster!
Main product image of 1 Handle Laundry Faucet, 4.0 GPM, 4736 (Chrome), 4736-MOEN
Magnifying glass
Hover image to zoom

1 Handle Laundry Faucet, 4.0 GPM, 4736 (Chrome), 4736-MOEN

Brand:
Moen
SKU:
4736-MOEN
Rating:
(1)
Q&A:
(0)
1 Handle Laundry Faucet, 4.0 GPM, 4736 (Chrome), 4736-MOEN
Magnifying glass
Hover image to zoom
$246.44 each
In Stock
In Stock
Get 10 Thu, Nov 19

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-handle lever handle makes it easy to adjust the water
  • standard design mounts on the sink or countertop
  • limited lifetime warranty
  • limited lifetime

Specs

–
Installation Type:

Deck Mount

Product Type:

Laundry / Utility Faucet

Valve Type:

Ceramic Disc

Number of Holes:

3

1

2

Connection Type:

Compression

Faucet Configuration:

Single Hole

Connection Size:

3/8"

Max Deck Thickness:

1.5"

Approvals:

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Finish:

Chrome

Handle Style:

Lever

Type:

Manual

Finish Family:

Chrome

ADA:

Yes

Warranty:

5 Year Limited

Flow Rate (GPM):

4

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

you want high flow rate, you found it.

no wasted time waiting for sink to fill. Quality
cedcd
GA
12 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy