Apply to be a TradeMaster!
Main product image of Adjustable 3-Hole Two Handle Roman Tub Valve w/ 1/2" Connection (CxC), 4792
Magnifying glass
Hover image to zoom

Adjustable 3-Hole Two Handle Roman Tub Valve w/ 1/2" Connection (CxC), 4792

Brand:
Moen
SKU:
4792-MOEN
Rating:
(0)
Q&A:
(0)
Adjustable 3-Hole Two Handle Roman Tub Valve w/ 1/2" Connection (CxC), 4792
Magnifying glass
Hover image to zoom
$176.51 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Copper Sweat Connection
Product Highlight: Material
Metal

Description

–
Changing the look of your Bath has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.

Features:
  • Two Handle Roman Tub Valve
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection Size: 1/2"
  • Connection Type: CC
  • Cartridge Type: 1248

Specs

–
Connection Size:

1/2"

Connection Type:

Copper Sweat

Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy