Apply to be a TradeMaster!
Main product image of Adjustable 3-Hole Two Handle Roman Tub Valve w/ 1/2" Connection (CPVC/PEX), 4793
Magnifying glass
Hover image to zoom

Adjustable 3-Hole Two Handle Roman Tub Valve w/ 1/2" Connection (CPVC/PEX), 4793

Brand:
Moen
SKU:
4793-MOEN
Rating:
(0)
Q&A:
(0)
Adjustable 3-Hole Two Handle Roman Tub Valve w/ 1/2" Connection (CPVC/PEX), 4793
Magnifying glass
Hover image to zoom
$166.63 each
In Stock
In Stock
Get 1 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp, CPVC Connection
Product Highlight: Material
Metal

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design.

Features:
  • Two Handle Roman Tub Valve
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection Size: 1/2"
  • Connection Type: CPVC; Crimp Ring PEX
  • Cartridge Type: 1248

Specs

–
Connection Size:

1/2"

Connection Type:

PEX Crimp

CPVC

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy