| Approvals: | ASME A112.18.1 / CSA B125.1 Lead Free |
|---|---|
| Series: | Chateau |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 2.2 |
| Finish: | Chrome |
| Faucet Configuration: | Two-Hole |
| Installation Type: | Deck Mount |
| Handle Style: | Knob |
| Product Type: | Laundry / Utility Faucet |
| Valve Type: | Cartridge |
| Number of Holes: | 2 |
| Material: | Metal (Unspecified) |
| Connection Type: | Ball Nose |
| Connection Size: | 3/8" |
| Type: | Manual |
| Finish Family: | Chrome |
| Warranty: | Limited Lifetime |