Shop Resideo Sale
Main product image of Eco-Performance Handheld Shower System w/ Slide Bar, 52710EP15
Magnifying glass
Hover image to zoom

Eco-Performance Handheld Shower System w/ Slide Bar, 52710EP15

Brand:
Moen
SKU:
52710EP15
Rating:
(0)
Q&A:
(0)
Eco-Performance Handheld Shower System w/ Slide Bar, 52710EP15
Magnifying glass
Hover image to zoom
$292.83 each
Backorder
Backorder
Get it Thu, Dec 24 - Wed, Jan 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Metal Lever
Product Highlight: GPM
1.5 GPM

Description

–
Features:
  • Finish: Chrome
  • Showerhead type: Eco-Performance Handshower
  • Number of Showerhead Functions: Not applicable
  • Eco-Performance: Yes
  • Hose Length: 69"
  • Slide bar: Yes
  • Drop Ell: Yes
  • Water usage: 1.5 gpm (5.7 L/min) max.
  • ADA compliant: Yes
  • Warranty: 5 year limited

Specs

–
Flow Rate:

1.5 GPM

Finish:

Chrome

Handle Style:

Metal Lever

Product Type:

Handshower

Flow Rate (GPM):

1.5

Application:

Bathroom

GPM:

1.5

Hose Length:

69"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy