| Type: | Single Handle |
|---|---|
| Width: | 7.75" |
| Height: | 8.5" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Finish: | Brushed Nickel |
| Application: | Bathroom |
| Centers: | Single Hole |
| Eschutcheon: | No |
| Faucet Centers: | 4" 0 |
| Faucet Holes: | 1 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Max Deck Thickness: | 3.13" |
| Number of Handles: | 1 |
| Pop-Up Included: | Yes |
| Spout Height: | 3" |
| Spout Reach: | 6" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |