Apply to be a TradeMaster!
Main product image of 1/2" Rough-In Posi-Temp Pressure Balance Valve (CPVC w/ Stops), 62330
Magnifying glass
Hover image to zoom

1/2" Rough-In Posi-Temp Pressure Balance Valve (CPVC w/ Stops), 62330

Brand:
Moen
SKU:
62330
Rating:
(0)
Q&A:
(0)
1/2" Rough-In Posi-Temp Pressure Balance Valve (CPVC w/ Stops), 62330
Magnifying glass
Hover image to zoom
$147.18 each
In Stock
In Stock
Get 1 Thu, Jul 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
CPVC Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

Changing the look of your bathroom has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: CPVC
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

Series:

M-Pact

Connection Size:

1/2"

Connection Type:

CPVC

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy