Apply to be a TradeMaster!
Main product image of 1/2" Single Handle Posi-Temp Pressure Balance Valve (Sweat w/ Stops), 62370
Magnifying glass
Hover image to zoom

1/2" Single Handle Posi-Temp Pressure Balance Valve (Sweat w/ Stops), 62370

Brand:
Moen
SKU:
62370
Rating:
(5)
Q&A:
(0)
1/2" Single Handle Posi-Temp Pressure Balance Valve (Sweat w/ Stops), 62370
Magnifying glass
Hover image to zoom
$134.99 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–

Moen 62370 1/2" Single Handle Posi-Temp Pressure Balance Valve (Sweat w/ Stops)

The Moen 62370 is a single-handle pressure balancing valve with integral service stops, designed for shower and tub-shower installations. Built on the M-PACT common valve system, this brass valve features 1/2" sweat connections and four outlet ports for straightforward rough-in plumbing.

Key Features & Benefits

  • M-PACT Common Valve System: Update faucet trim styles or finishes in the future without replacing any plumbing behind the wall.
  • Integrated Service Stops: Shut off water flow to the fixture independently for maintenance or cartridge replacement without shutting down the entire system.
  • Pressure Balancing Technology: Maintains consistent water temperature during pressure fluctuations to protect against scalding.
  • Posi-Temp Single-Handle Control: Operates shower function and temperature adjustment through one handle mechanism.
  • 1/2" Sweat Connections: Accepts standard copper pipe directly soldered to the valve body.
  • Four-Port Configuration: Supplies hot and cold inlets and provides outlets for shower head and tub spout.
  • Brass Construction: Durable metal body resists corrosion in wet environments.
  • ASSE Performance Compliant: Meets ASSE performance requirements for pressure-balance shower valves.
  • Reversible Cartridge Design: Allows back-to-back installations in adjacent bathrooms.
  • Compact Body Dimensions: Fits standard 2x4 stud wall framing.
  • M-Pact Series: Part of the M-Pact series product line.

Compatibility & Requirements

This valve requires a compatible Moen Posi-Temp trim kit and handle assembly, sold separately. Installation should be performed by a qualified installer familiar with local plumbing codes. The valve operates with both municipal water supplies and private well systems that meet minimum pressure and flow requirements. Confirm local building codes permit pressure-balance valves before installation. The unit mounts horizontally with hot inlet on the left, cold inlet on the right (reversible with cartridge rotation). Connection type is CC (copper-to-copper sweat).

Installation & Care

Solder 1/2" copper supply lines to the inlet ports, ensuring the valve remains cool during soldering to prevent internal damage to seals. Mount the valve body securely to framing with the front flange aligned to the finished wall surface. Test for leaks under pressure before closing the wall cavity. Open and close the integral stops several times to seat seals. Install the trim and handle assembly after wall finishing is complete. Periodically operate the service stops to maintain smooth function. Replace the Posi-Temp cartridge if temperature control becomes inconsistent.

What's Included

  • Moen 62370 valve body with integral stops
  • Posi-Temp pressure-balance cartridge (pre-installed)

Frequently Asked Questions

Q: Should I get a shower valve with stops?
A: Integral stops allow you to service the cartridge or trim without shutting off water to the entire home, which simplifies maintenance and reduces downtime.

Q: What is the difference between Moentrol and Posi-Temp?
A: Posi-Temp uses pressure-balance technology with a single handle for temperature and flow, while Moentrol uses thermostatic mixing with separate volume and temperature controls for more precise adjustments.

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

Sweat

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great shower tub body

Easy to install less a long time and great price
Gary Hotko
Lake George and Bergen County
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best budged shower valve

I have been using Moen shower valves for last decade and so far they are the best shower valves. Compact design, reversable cartridge for back-to-back installation, build in service valves. What else to ask for?
Mitch
Sacramento,CA
4 years ago
Was this review helpful to you?

Good Quality and fast shipping

Good quality easy installation and reliable for your customers .Quick shipping . I wish Supply house had more selections on the trim kits. I have been buying the trim elsewhere.
Plumbski
Mount Arlington NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service, great communication and customer service

I ordered a shower valve and it was shipped same day and quickly received. Emails kept me informed on status. The part received had a broken piece of plastic. Their customer service person quickly shipped a replacement and send label for free return shipment. It was all done quickly and with no hassle. I'll be back!
Craig P
Northern Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never use this Moen product

This rough in valve has plastic parts that connect it to the handle. There is no way to eliminate the backlash between the plastic and the valve which eventually happen. Also, I assume this plastic connection will break someday. Then what? I wish you could select "0" for a rating.
ww
Perkasie PA
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy