Apply to be a TradeMaster!
Main product image of 1/2" Single Handle Chateau Rough-In Tub & Shower Valve (Threaded), 62700
Magnifying glass
Hover image to zoom

1/2" Single Handle Chateau Rough-In Tub & Shower Valve (Threaded), 62700

Brand:
Moen
SKU:
62700
Rating:
(5)
Q&A:
(0)
1/2" Single Handle Chateau Rough-In Tub & Shower Valve (Threaded), 62700
Magnifying glass
Hover image to zoom
$103.17 each
In Stock
In Stock
Get 9 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
Changing the look of your bathroom has never been faster and easier. The M-PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time -- during construction process or years down the road. All it takes is a few minutes. Best of all, the M-PACT Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type: 1225
  • Connection size: 1/2"
  • Connection type: IPS
  • No of ports: four

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

Threaded

Number of Outlets:

4

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Works Great!

My shower lever now opens and closes so smoothly. I love it!
Charles
La Vernia TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An exact replacement for the 1980's original

Excellent product and oem replacement. I highly recommend
Greatbluedini
New Orleans, LA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Quality at a great price

We have almost 300 of these shower valves. They are very reliable and easy to work on. Because I am building a new house I really wanted this shower valve. They had it in stock and ordering was supper easy.
Al
San Diego CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Just what I needed great price and fast shipping.
Sam
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple but very reliable

I work on hundreds of these valves at work when the cartridge needs to be replaced due to our hard water. They are very reliable and very easy to service. So when I was looking to build my new home, this is the valve that I wanted to use. I had an excellent experience with Supply House. I look forward to doing business with them again.
Al
San Diego
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy