Apply to be a TradeMaster!
Main product image of Chrome 1 Function 4-3/8" Diameter Spray Head Standard, 6302
Magnifying glass
Hover image to zoom

Chrome 1 Function 4-3/8" Diameter Spray Head Standard, 6302

Brand:
Moen
SKU:
6302-MOEN
Rating:
(0)
Q&A:
(0)
Chrome 1 Function 4-3/8" Diameter Spray Head Standard, 6302
Magnifying glass
Hover image to zoom
$84.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Chrome 1 Function 4-3/8" Diameter Spray Head Standard

Specs

–
Finish:

Chrome

Flow Rate:

2.5 GPM

Flow Rate (GPM):

2.5

Product Type:

Shower

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy