Apply to be a TradeMaster!
Main product image of 1/2" Rough-In Moentrol Pressure Balance Valve (Threaded)
Magnifying glass
Hover image to zoom

1/2" Rough-In Moentrol Pressure Balance Valve (Threaded)

Brand:
Moen
SKU:
63150
Rating:
(0)
Q&A:
(0)
1/2" Rough-In Moentrol Pressure Balance Valve (Threaded)
Magnifying glass
Hover image to zoom
63150 has been discontinued
Discontinued November 9, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

–
Changing the look of your bathroom has never been faster and easier. The M–PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time –– during construction process or years down the road. All it takes is a few minutes. Best of all, the M–PACT® Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M–PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: IPS
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

–
Connection Size:

1/2"

Connection Type:

Threaded

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm