Apply to be a TradeMaster!
Main product image of 1/2" Rough-In Moentrol Pressure Balance Valve (Sweat)
Magnifying glass
Hover image to zoom

1/2" Rough-In Moentrol Pressure Balance Valve (Sweat)

Brand:
Moen
SKU:
63170
Rating:
(0)
Q&A:
(0)
1/2" Rough-In Moentrol Pressure Balance Valve (Sweat)
Magnifying glass
Hover image to zoom
63170 has been discontinued
Discontinued December 16, 2021
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass

Description

Changing the look of your bathroom has never been faster and easier. The M–PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time –– during construction process or years down the road. All it takes is a few minutes. Best of all, the M–PACT® Common Valve System is as easy to install as a standard valve.
  • Built on the Moen M–PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Connection size: 1/2"
  • Connection type: CC
  • No of ports: four
  • Valve meets ASSE performance requirements

Specs

Connection Size:

1/2"

Connection Type:

Sweat

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm