Apply to be a TradeMaster!
Main product image of Brushed Nickel 1 Function 8" Diameter Spray Head Eco-performance Rainshower, 6345EPBN
Magnifying glass
Hover image to zoom

Brushed Nickel 1 Function 8" Diameter Spray Head Eco-performance Rainshower, 6345EPBN

Brand:
Moen
SKU:
6345EPBN
Rating:
(0)
Q&A:
(0)
Brushed Nickel 1 Function 8" Diameter Spray Head Eco-performance Rainshower, 6345EPBN
Magnifying glass
Hover image to zoom
$107.99 each
In Stock
In Stock
Get 33 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • LifeshineFinish Assures The Ultimate In Durability And Is Guaranteed Not To Tarnish, Corrode Or Flake Off
  • Generously Sized 8" Diameter This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • One-function Full Spray
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Limited Lifetime
  • Specs

    –
    Flow Rate (GPM):

    1.75

    Product Type:

    Shower

    Finish:

    Brushed Nickel

    Flow Rate:

    1.75 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy