Apply to be a TradeMaster!
Main product image of Oil Rubbed Bronze 1 Function 8" Diameter Spray Head Eco-performance Rainshower, 6345ORB
Magnifying glass
Hover image to zoom

Oil Rubbed Bronze 1 Function 8" Diameter Spray Head Eco-performance Rainshower, 6345ORB

Brand:
Moen
SKU:
6345ORB
Rating:
(0)
Q&A:
(0)
Oil Rubbed Bronze 1 Function 8" Diameter Spray Head Eco-performance Rainshower, 6345ORB
Magnifying glass
Hover image to zoom
$126.47 each
In Stock
In Stock
Get 14 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
Note: This product is not approved for installation in the following states: CA, OR, UT, RI, NJ

Oil Rubbed Bronze Finish Incorporates The Warmth Of Bronze With Tumbled Light And Dark Accents, Creating An Antiqued Look

  • Generously Sized 8" Diameter This Eco Performance Showerhead Conserves Water Without Sacrificing Performance
  • One-function Full Spray
  • Limited Lifetime Warranty
  • Limited Lifetime
  • Specs

    –
    Finish:

    Oil Rubbed Bronze

    Flow Rate (GPM):

    2.5

    Product Type:

    Shower

    Flow Rate:

    2.5 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy