Apply to be a TradeMaster!
6-function 4.5" Eco-performance Showerhead (Chrome), 6512EP15

6-function 4.5" Eco-performance Showerhead (Chrome), 6512EP15

Brand:
Moen
SKU:
6512EP15
Rating:
(0)
Q&A:
(0)
6-function 4.5" Eco-performance Showerhead (Chrome), 6512EP15
$114.45 each
In Stock
In Stock
Get 1 Wed, Nov 25

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Chrome
Product Highlight: Finish
Chrome

Description

–
Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 4.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • six-function full spray; downpour; massage; relaxing spray; rinse; wide coverage
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • limited lifetime

Specs

–
Color:

Chrome

Product Type:

Shower Head

Finish:

Chrome

Country of Origin:

United States

Series:

Not Applicable

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy