| Height: | 10.94" |
|---|---|
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Application: | Kitchen |
| Type: | Pullout Spray |
| Eschutcheon: | Yes |
| Faucet Centers: | 4" 0 |
| Faucet Holes: | 3 1 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Pullout Spray: | Yes |
| Series: | Extensa |
| Sidespray: | No |
| Soap Dispenser: | No |
| Spout Height: | 8.63" |
| Spout Reach: | 8.50" |
| Theme: | Functional |
| Valve Type: | Washerless |
| ADA: | Yes |