Apply to be a TradeMaster!
Main product image of Colonnade Single Handle Ivory Kitchen Faucet with Pullout Spout
Magnifying glass
Hover image to zoom

Colonnade Single Handle Ivory Kitchen Faucet with Pullout Spout

Brand:
Moen
SKU:
7575V
Rating:
(1)
Q&A:
(0)
Colonnade Single Handle Ivory Kitchen Faucet with Pullout Spout
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Finish
Ivory
Product Highlight: Height
9.88"
Product Highlight: Material
Metal
Product Highlight: Handle Style
Metal Lever

Description

Design Features
1 handle kitchen with pullout spout
  • Lever handle
  • Hydrolock quick connect installation
  • Aerated and Rinse spray functions
  • 9- 3/8" Spout Height
  • 8" spout reach
  • 1 or 3 hole application
  • Can be single hole mounted
  • 8 1/2" supplies, 1/2" connections
  • 59" hose
  • 2.2 gpm (8.3 L/min) max.

Specs

Finish:

Ivory

Height:

9.88"

Material:

Metal

Flow Rate:

2.2 GPM

Application:

Kitchen

Type:

Pullout Spray

Eschutcheon:

No

Faucet Centers:

0

8"

Faucet Holes:

3

1

Handle Style:

Metal Lever

Handles Included:

Yes

Number of Handles:

1

Pullout Spray:

Yes

Series:

Colonnade

Sidespray:

No

Soap Dispenser:

No

Spout Height:

7"

Spout Reach:

8"

Theme:

Art Deco / Retro

Valve Type:

Washerless

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product ia a described

Product is good quality, will be durable and efficient
Frank H
King of Prussia, Pa
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?