| Material: | Metal |
|---|---|
| Flow Rate: | 2.2 GPM |
| Finish: | Stainless Steel |
| Application: | Kitchen |
| Type: | Pullout Spray |
| Eschutcheon: | No |
| Faucet Holes: | 1 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 1 |
| Pullout Spray: | Yes |
| Series: | Medora |
| Sidespray: | No |
| Soap Dispenser: | No |
| Spout Height: | 8.80" |
| Spout Reach: | 8.09" |
| Theme: | Traditional / Classic |
| Valve Type: | Washerless |
| ADA: | Yes |