| Finish: | Chrome |
|---|---|
| Height: | 10.94" |
| Material: | Metal |
| Flow Rate: | 2.2 GPM |
| Application: | Kitchen |
| Type: | Double Handle |
| Eschutcheon: | Yes |
| Faucet Centers: | 8" |
| Faucet Holes: | 4 |
| Handle Style: | Metal Lever |
| Handles Included: | Yes |
| Number of Handles: | 2 |
| Series: | Castleby |
| Sidespray: | Yes |
| Soap Dispenser: | No |
| Spout Height: | 6.94" |
| Spout Reach: | 9.06" |
| Theme: | Traditional / Classic |
| Valve Type: | Washerless |
| ADA: | Yes |