Apply to be a TradeMaster!
Main product image of Caldwell Posi-Temp Tub & Shower Trim, 1.75 GPM, 82495EPBL (Matte black)
Magnifying glass
Hover image to zoom

Caldwell Posi-Temp Tub & Shower Trim, 1.75 GPM, 82495EPBL (Matte black)

Brand:
Moen
SKU:
82495EPBL
Rating:
(0)
Q&A:
(0)
Caldwell Posi-Temp Tub & Shower Trim, 1.75 GPM, 82495EPBL (Matte black)
Magnifying glass
Hover image to zoom
$227.35 each
Out of Stock
Out of Stock
Get it Thu, Oct 29 - Thu, Nov 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 4" diameter spray head Moenflo(r) xl single function provides wider water coverage than standard shower heads
  • 5 1/2" tub spout length
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Flow Rate (GPM):

1.75

Finish:

Matte Black

Flow Rate:

1.75 GPM

Series:

Caldwell

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy