Apply to be a TradeMaster!
Beric Bronzed Gold Single Handle Modern Tub And Shower Faucet With Handshower (Bronzed Gold), 82775BZG

Beric Bronzed Gold Single Handle Modern Tub And Shower Faucet With Handshower (Bronzed Gold), 82775BZG

Brand:
Moen
SKU:
82775BZG
Rating:
(0)
Q&A:
(0)
Beric Bronzed Gold Single Handle Modern Tub And Shower Faucet With Handshower (Bronzed Gold), 82775BZG
$267.98 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Bronzed Gold
Product Highlight: Finish
Bronzed Gold

Description

–
Features
  • bronzed gold (bzg)
  • lever handle makes it easy to adjust the water
  • install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 4.8" diameter spray head
  • energizing massage; full spray; invigorating spray; relaxing spray; refreshing spray
  • 6" tub spout length
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Specs

–
Color:

Bronzed Gold

Flow Rate (GPM):

1.75

Flow Rate:

1.75 GPM

Series:

Beric

Finish:

Bronzed Gold

Country of Origin:

United States

Product Type:

Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy