| Approvals: | ADA / ICC A117.1 WaterSense ASME A112.18.1 / CSA B125.1 Lead Free |
|---|---|
| Finish Family: | Brushed Nickel |
| Installation Type: | Wall Mount |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Finish: | Spot Resist Brushed Nickel |
| Application: | Residential |
| Series: | Banbury |
| Product Type: | Tub & Shower Trim |
| Type: | Manual |