Apply to be a TradeMaster!
Main product image of Transfer Posi-Temp Shower Only, 1.5 GPM, 8342EP15 (Chrome)
Magnifying glass
Hover image to zoom

Transfer Posi-Temp Shower Only, 1.5 GPM, 8342EP15 (Chrome)

Brand:
Moen
SKU:
8342EP15
Rating:
(0)
Q&A:
(0)
Transfer Posi-Temp Shower Only, 1.5 GPM, 8342EP15 (Chrome)
Magnifying glass
Hover image to zoom
$680.89 each
In Stock
In Stock
Get 9 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Max Flow (GPM)
1.5 MAX GPM

Description

–
Features:
  • heavy-duty brass single handle tub/shower cartridge
  • the brass valve (sold separately) directs water flow to multiple showering functions; install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • handheld shower includes integral double check valves for backflow protection
  • showerhead spray face features easy-clean, rubberized spray nodules
  • single function with non-positive pause

Specs

–
Flow Rate:

1.5 GPM

Finish:

Chrome

Max Flow (GPM):

1.5

Flow Rate (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy