Apply to be a TradeMaster!
Main product image of Posi-Temp Handheld Shower, 2.5 GPM, 8346 (Chrome)
Magnifying glass
Hover image to zoom

Posi-Temp Handheld Shower, 2.5 GPM, 8346 (Chrome)

Brand:
Moen
SKU:
8346
Rating:
(0)
Q&A:
(0)
Posi-Temp Handheld Shower, 2.5 GPM, 8346 (Chrome)
Magnifying glass
Hover image to zoom
$527.74 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: CA, NV, WA, HI, VT, MA, OR, NY, RI, NJ

Features:
  • heavy-duty brass single handle tub/shower cartridge
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • handheld shower includes integral double check valves for backflow protection
  • single function with non-positive pause

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Handshower

Flow Rate:

2.5 GPM

Finish:

Chrome