Apply to be a TradeMaster!
Main product image of 1/2" Posi-Temp Pressure Balance Valve (PEX Crimp w/ Stops), 8373HD
Magnifying glass
Hover image to zoom

1/2" Posi-Temp Pressure Balance Valve (PEX Crimp w/ Stops), 8373HD

Brand:
Moen
SKU:
8373HD
Rating:
(0)
Q&A:
(0)
1/2" Posi-Temp Pressure Balance Valve (PEX Crimp w/ Stops), 8373HD
Magnifying glass
Hover image to zoom
$147.09 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
  • Equipped with the PosiTemp pressure-balancing control valve to help maintain water temperature in the shower
  • 5 year limited warranty
  • cartridge type: heavy-duty brass single handle tub/shower cartridge
  • Connection size: 1/2"
  • Connection type: Crimp Ring PEX
  • No of ports: four

Specs

–
Handle Style:

Metal Lever

Connection Size:

1/2"

Connection Type:

PEX Crimp

Number of Outlets:

4

Material:

Brass

Type:

Pressure Balancing Valve

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy