The Day Savers – A National Tradesmen Day Contest
Main product image of Posi-Temp Shower Only, 1.5 GPM, 8375EP15 (Chrome)
Magnifying glass
Hover image to zoom

Posi-Temp Shower Only, 1.5 GPM, 8375EP15 (Chrome)

Brand:
Moen
SKU:
8375EP15
Rating:
(0)
Q&A:
(0)
Posi-Temp Shower Only, 1.5 GPM, 8375EP15 (Chrome)
Magnifying glass
Hover image to zoom
$239.02 each
In Stock
In Stock
Get 4 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Chrome Plated
Product Highlight: Max Flow (GPM)
1.5 MAX GPM

Description

Features:
  • heavy-duty brass single handle tub/shower cartridge
  • install with Posi-Temp pressure balancing control valve to maintain water temperature control in the shower
  • showerhead spray face features easy-clean, rubberized spray nodules

Specs

Flow Rate (GPM):

1.5

Flow Rate:

1.5 GPM

Finish:

Chrome Plated

Max Flow (GPM):

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy