| Flow Rate (GPM): | 16 |
|---|---|
| Installation Type: | Deck Mount |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| ADA: | Yes |
| Valve Type: | Cartridge |
| Finish: | Mediterranean Bronze |
| Series: | Caldwell |
| Drain Type: | No Drain |
| Application: | Residential |
| Warranty: | Limited Lifetime |
| Number of Holes: | 3 |
| Product Type: | Tub Faucet |
| Material: | Metal (Unspecified) |
| Finish Family: | Oil Rubbed Bronze |
| Number of Handles: | 2 |
| Type: | Manual |
| Handle Style: | Lever |
| Faucet Configuration: | Widespread |