Apply to be a TradeMaster!
Main product image of Moen Home Care Stainless 32" Concealed Screw Grab Bar
Magnifying glass
Hover image to zoom

Moen Home Care Stainless 32" Concealed Screw Grab Bar

Brand:
Moen
SKU:
8732
Rating:
(0)
Q&A:
(0)
Moen Home Care Stainless 32" Concealed Screw Grab Bar
Magnifying glass
Hover image to zoom
$39.42 each
In Stock
In Stock
Get 2 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
32" Length
Product Highlight: Finish
Stainless Steel

Description

–

The Securemount Design Allows For Secure And Lasting Installation Into Any Stud At Any Angle


  • Stainless Finish Coordinates With Today's Popular Kitchen Appliances And Accessories
  • Supports Up To 500 Lbs.
  • Complies With Americans With Disabilities Act (ada) Specifications
  • 32" Bar Length
  • 1.25" Bar Diameter
  • Corrosion Resistant
  • Stainless Steel Construction For Added Durability
  • Limited Lifetime Warranty
  • Concealed Screw

Specs

–
Product Type:

Grab Bar

Length (Inches):

32"

Series:

Home Care

Finish:

Stainless Steel

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy