Apply to be a TradeMaster!
Main product image of Rough-In Lavatory Valve With Drain Assembly
Magnifying glass
Hover image to zoom

Rough-In Lavatory Valve With Drain Assembly

Brand:
Moen
SKU:
9000
Rating:
(0)
Q&A:
(0)
Rough-In Lavatory Valve With Drain Assembly
Magnifying glass
Hover image to zoom
$151.15 each
In Stock
In Stock
Get 147 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design.

Features:
  • Duralock quick connect installation
  • Brass construction
  • 1/2" IPS connections
  • Includes pop-up waste assembly
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Cartridge type: 1234 duralast

Specs

–
Series:

M-Pact

Application:

Bathroom

Material:

Metal

Connection Size:

1/2"

Connection Type:

Threaded

Faucet Centers:

8" - 16"

Type:

Rough-In Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy