Apply to be a TradeMaster!
Main product image of Belfield One-handle Tub Filler Includes Hand Shower (Matte Black), 9025BL
Magnifying glass
Hover image to zoom

Belfield One-handle Tub Filler Includes Hand Shower (Matte Black), 9025BL

Brand:
Moen
SKU:
9025BL
Rating:
(0)
Q&A:
(0)
Belfield One-handle Tub Filler Includes Hand Shower (Matte Black), 9025BL
Magnifying glass
Hover image to zoom
$2,653.62 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Matte Black
Product Highlight: Finish
Matte Black

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • one-handle lever handle makes it easy to adjust the water
  • single function handshower hand shower
  • built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • floor mount
  • complies with Americans with Disabilities Act (ADA) specifications
  • limited lifetime warranty

Specs

–
Country of Origin:

United States

Flow Rate:

1.75 GPM

Color:

Matte Black

Product Type:

Tub Filler

Finish:

Matte Black

Flow Rate (GPM):

1.75

Series:

Belfield

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy