Apply to be a TradeMaster!
Main product image of Adjustable 4-Hole Roman Tub Rough-In Valve w/ Shower Diverter (Sweat), 9792
Magnifying glass
Hover image to zoom

Adjustable 4-Hole Roman Tub Rough-In Valve w/ Shower Diverter (Sweat), 9792

Brand:
Moen
SKU:
9792
Rating:
(0)
Q&A:
(0)
Adjustable 4-Hole Roman Tub Rough-In Valve w/ Shower Diverter (Sweat), 9792
Magnifying glass
Hover image to zoom
$331.50 each
In Stock
In Stock
Get 26 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Material
Metal
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design.

Features:
  • Metal construction
  • Installs on 10"(254mm) centers minimum
  • Designed to be installed on finished decks up to 2-5/8" (67mm)
  • 1/2" CC inlets and outlets
  • Includes brass test plug

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

Sweat

Material:

Metal

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy