Apply to be a TradeMaster!
Main product image of Adjustable 4-Hole Roman Tub Rough-In Valve w/ Shower Diverter (PEX/CPVC), 9793
Magnifying glass
Hover image to zoom

Adjustable 4-Hole Roman Tub Rough-In Valve w/ Shower Diverter (PEX/CPVC), 9793

Brand:
Moen
SKU:
9793
Rating:
(0)
Q&A:
(0)
Adjustable 4-Hole Roman Tub Rough-In Valve w/ Shower Diverter (PEX/CPVC), 9793
Magnifying glass
Hover image to zoom
$339.27 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
PEX Crimp, CPVC Connection
Product Highlight: Material
Metal
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design.

Features:
  • Metal construction
  • Installs on 10"(254mm) centers minimum
  • Designed to be installed on finished decks up to 2-5/8" (67mm)
  • 24" quick connect hoses
  • Integral 1/2" PEX connections
  • Includes (2) 1/2" CPVC adapters
  • Includes brass test plug
  • 140715 kit available separately to connect to 1/2" cold expansion PEX

Specs

–
Series:

M-Pact

Connection Size:

1/2"

Connection Type:

PEX Crimp

CPVC

Material:

Metal

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy