Apply to be a TradeMaster!
Main product image of Handheld Shower Hose (Chrome)
Magnifying glass
Hover image to zoom

Handheld Shower Hose (Chrome)

Brand:
Moen
SKU:
A726
Rating:
(0)
Q&A:
(0)
Handheld Shower Hose (Chrome)
Magnifying glass
Hover image to zoom
$113.56 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 2PM, receive Monday

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Handheld Shower Hose (Chrome)

Connection Size: 1/2"
Connection Type:IPS
Hose Length: 69"
Metal Construction: Yes

Specs

–
Finish:

Chrome

Product Type:

Hose

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy